- 20 mm Inside Diameter
- Copper or Brass Material
| Operating in Oil [Max] | 11000 rpm |
| Static Load Rating | 48700 N |
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 19000 N |
| Precision Rating | JIS, Class 0 |
| Style | Thrust Bearing |
| Type | Thrust Roller Bearings |
| Material | Copper or Brass |
| Series | AZ |
| Washer Thickness | 2.75 mm |
| Speed [Max] | 11000 rpm |
| Row Type | Single |
| Fillet Radius | 0.3 mm |
| Inside Diameter B | 35 mm |
| Operating in Grease [Max] | 2750 rpm |
| I.D. | 20 mm |
| O.D. | 35 mm |
| Operating Temperature [Max] | 248 °F |
| Bearing Type | Thrust |
| Rolling Element Material | Cylindrical Roller |
| Thrust Direction | Bi-Directional |
| Weight | 0.1 LB |
| EAN or UPC | 4549557059995 |

