- 45 mm Inside Diameter
- Copper or Brass Material
| Thrust Direction | Bi-Directional |
| Material | Copper or Brass |
| Rolling Element Material | Cylindrical Roller |
| Operating in Oil [Max] | 5500 rpm |
| Type | Thrust Roller Bearings |
| Speed [Max] | 5500 rpm |
| Operating in Grease [Max] | 1375 rpm |
| Dynamic Load Rating | 40800 N |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 133000 N |
| Style | Thrust Bearing |
| Bearing Type | Thrust |
| Precision Rating | JIS, Class 0 |
| O.D. | 65 mm |
| Fillet Radius | 0.6 mm |
| Washer Thickness | 4 mm |
| Row Type | Single |
| Series | AZ |
| Inside Diameter B | 65 mm |
| Operating Temperature [Max] | 248 °F |
| I.D. | 45 mm |
| Weight | 0.373 LB |
| EAN or UPC | 4549557060076 |

