- 50 mm Inside Diameter
- Copper or Brass Material
| Inside Diameter B | 70 mm |
| Style | Thrust Bearing |
| Material | Copper or Brass |
| O.D. | 70 mm |
| Bearing Type | Thrust |
| Row Type | Single |
| Static Load Rating | 148000 N |
| Operating Temperature [Max] | 248 °F |
| Series | AZ |
| Precision Rating | JIS, Class 0 |
| Operating in Grease [Max] | 1250 rpm |
| Rolling Element Material | Cylindrical Roller |
| Operating in Oil [Max] | 5000 rpm |
| Speed [Max] | 5000 rpm |
| Fillet Radius | 0.6 mm |
| I.D. | 50 mm |
| Type | Thrust Roller Bearings |
| Thrust Direction | Bi-Directional |
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 43300 N |
| Washer Thickness | 4 mm |
| Weight | 0.408 LB |
| EAN or UPC | 4549557060090 |

