- 100 mm Inside Diameter
- Copper or Brass Material
| Rolling Element Material | Cylindrical Roller |
| Dynamic Load Rating | 219000 N |
| Series | AZK |
| Operating in Grease [Max] | 625 rpm |
| Fillet Radius | 1.1 mm |
| Operating Temperature [Max] | 248 °F |
| Precision Rating | JIS, Class 0 |
| Row Type | Single |
| Inside Diameter B | 150 mm |
| Bearing Type | Thrust |
| Operating Temperature [Min] | -4 °F |
| Thrust Direction | Bi-Directional |
| O.D. | 150 mm |
| I.D. | 100 mm |
| Speed [Max] | 2500 rpm |
| Operating in Oil [Max] | 2500 rpm |
| Style | Thrust Bearing |
| Material | Copper or Brass |
| Type | Thrust Roller Bearings |
| Static Load Rating | 796000 N |
| Weight | 2.156 LB |
| EAN or UPC | 4549557000607 |

