- 12 mm Inside Diameter
- Copper or Brass Material
| Operating in Oil [Max] | 16000 rpm |
| Series | AZK |
| Inside Diameter B | 26 mm |
| Material | Copper or Brass |
| Operating Temperature [Max] | 248 °F |
| Rolling Element Material | Cylindrical Roller |
| Dynamic Load Rating | 10400 N |
| Static Load Rating | 23900 N |
| I.D. | 12 mm |
| Operating Temperature [Min] | -4 °F |
| Row Type | Single |
| Operating in Grease [Max] | 4000 rpm |
| Weight | 0.019 LB |
| EAN or UPC | 4549557000249 |

