IKO International Inc.
AZK13023015
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105123383
- 130 mm Inside Diameter
- Copper or Brass Material
| Operating Temperature [Max] | 248 °F |
| Series | AZK |
| Style | Thrust Bearing |
| I.D. | 130 mm |
| Fillet Radius | 2.1 mm |
| Static Load Rating | 2180000 N |
| Precision Rating | JIS, Class 0 |
| O.D. | 230 mm |
| Inside Diameter B | 230 mm |
| Speed [Max] | 1700 rpm |
| Type | Thrust Roller Bearings |
| Operating in Oil [Max] | 1700 rpm |
| Thrust Direction | Bi-Directional |
| Operating Temperature [Min] | -4 °F |
| Material | Copper or Brass |
| Row Type | Single |
| Operating in Grease [Max] | 425 rpm |
| Dynamic Load Rating | 440000 N |
| Bearing Type | Thrust |
| Rolling Element Material | Cylindrical Roller |
| Weight | 6.468 LB |
| EAN or UPC | 4549557000706 |
