- 140 mm Inside Diameter
- Copper or Brass Material
| Operating Temperature [Max] | 248 °F |
| Operating in Grease [Max] | 475 rpm |
| Thrust Direction | Bi-Directional |
| Row Type | Single |
| Precision Rating | JIS, Class 0 |
| Speed [Max] | 1900 rpm |
| I.D. | 140 mm |
| Material | Copper or Brass |
| Style | Thrust Bearing |
| Type | Thrust Roller Bearings |
| Series | AZK |
| Rolling Element Material | Cylindrical Roller |
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 184000 N |
| Bearing Type | Thrust |
| Fillet Radius | 1 mm |
| Static Load Rating | 798000 N |
| O.D. | 180 mm |
| Inside Diameter B | 180 mm |
| Operating in Oil [Max] | 1900 rpm |
| Weight | 2.024 LB |
| EAN or UPC | 4549557000713 |

