IKO International Inc.
AZK15019012
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105131044
- 150 mm Inside Diameter
- Copper or Brass Material
| Operating Temperature [Min] | -4 °F |
| Row Type | Single |
| Operating in Grease [Max] | 450 rpm |
| Static Load Rating | 798000 N |
| Thrust Direction | Bi-Directional |
| Bearing Type | Thrust |
| Precision Rating | JIS, Class 0 |
| Fillet Radius | 1 mm |
| Rolling Element Material | Cylindrical Roller |
| Speed [Max] | 1800 rpm |
| I.D. | 150 mm |
| Series | AZK |
| Type | Thrust Roller Bearings |
| Dynamic Load Rating | 181000 N |
| Inside Diameter B | 190 mm |
| Operating Temperature [Max] | 248 °F |
| O.D. | 190 mm |
| Operating in Oil [Max] | 1800 rpm |
| Style | Thrust Bearing |
| Material | Copper or Brass |
| Weight | 2.156 LB |
| EAN or UPC | 4549557000744 |
