- 150 mm Inside Diameter
- Copper or Brass Material
| Dynamic Load Rating | 459000 N |
| Operating in Grease [Max] | 375 rpm |
| Type | Thrust Roller Bearings |
| Operating Temperature [Max] | 248 °F |
| Row Type | Single |
| I.D. | 150 mm |
| Material | Copper or Brass |
| Inside Diameter B | 250 mm |
| Speed [Max] | 1500 rpm |
| Bearing Type | Thrust |
| Thrust Direction | Bi-Directional |
| Static Load Rating | 2380000 N |
| Fillet Radius | 2.1 mm |
| O.D. | 250 mm |
| Rolling Element Material | Cylindrical Roller |
| Operating Temperature [Min] | -4 °F |
| Precision Rating | JIS, Class 0 |
| Series | AZK |
| Operating in Oil [Max] | 1500 rpm |
| Style | Thrust Bearing |
| Weight | 7.172 LB |
| EAN or UPC | 4549557000768 |

