IKO International Inc.
AZK16020012
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105111496
- 160 mm Inside Diameter
- Copper or Brass Material
| Inside Diameter B | 200 mm |
| Operating Temperature [Max] | 248 °F |
| Operating in Grease [Max] | 425 rpm |
| Row Type | Single |
| O.D. | 200 mm |
| Type | Thrust Roller Bearings |
| Precision Rating | JIS, Class 0 |
| Rolling Element Material | Cylindrical Roller |
| I.D. | 160 mm |
| Style | Thrust Bearing |
| Thrust Direction | Bi-Directional |
| Static Load Rating | 855000 N |
| Speed [Max] | 1700 rpm |
| Series | AZK |
| Bearing Type | Thrust |
| Operating in Oil [Max] | 1700 rpm |
| Dynamic Load Rating | 189000 N |
| Operating Temperature [Min] | -4 °F |
| Material | Copper or Brass |
| Fillet Radius | 1 mm |
| Weight | 2.266 LB |
| EAN or UPC | 4549557000775 |
