IKO International Inc.
AZK16027015
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105131045
- 160 mm Inside Diameter
- Copper or Brass Material
| Precision Rating | JIS, Class 0 |
| Operating in Oil [Max] | 1400 rpm |
| Rolling Element Material | Cylindrical Roller |
| Operating in Grease [Max] | 350 rpm |
| Static Load Rating | 2850000 N |
| Fillet Radius | 3 mm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 519000 N |
| Style | Thrust Bearing |
| Series | AZK |
| Row Type | Single |
| Operating Temperature [Max] | 248 °F |
| Inside Diameter B | 270 mm |
| I.D. | 160 mm |
| Speed [Max] | 1400 rpm |
| Material | Copper or Brass |
| O.D. | 270 mm |
| Thrust Direction | Bi-Directional |
| Type | Thrust Roller Bearings |
| Operating Temperature [Min] | -4 °F |
| Weight | 8.448 LB |
| EAN or UPC | 4549557000782 |
