IKO International Inc.
AZK17023019
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105116606
- 170 mm Inside Diameter
- Copper or Brass Material
| Material | Copper or Brass |
| Row Type | Single |
| Series | AZK |
| Dynamic Load Rating | 406000 N |
| Speed [Max] | 1500 rpm |
| Precision Rating | JIS, Class 0 |
| Operating in Oil [Max] | 1500 rpm |
| Fillet Radius | 1.5 mm |
| I.D. | 170 mm |
| Inside Diameter B | 230 mm |
| Style | Thrust Bearing |
| Bearing Type | Thrust |
| Operating in Grease [Max] | 375 rpm |
| O.D. | 230 mm |
| Type | Thrust Roller Bearings |
| Rolling Element Material | Cylindrical Roller |
| Thrust Direction | Bi-Directional |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 1730000 N |
| Operating Temperature [Max] | 248 °F |
| Weight | 5.324 LB |
| EAN or UPC | 4549557000799 |
