- 170 mm Inside Diameter
- Copper or Brass Material
| Inside Diameter B | 280 mm |
| Dynamic Load Rating | 543000 N |
| Bearing Type | Thrust |
| Operating Temperature [Max] | 248 °F |
| I.D. | 170 mm |
| Series | AZK |
| Rolling Element Material | Cylindrical Roller |
| Material | Copper or Brass |
| Row Type | Single |
| Type | Thrust Roller Bearings |
| Style | Thrust Bearing |
| Thrust Direction | Bi-Directional |
| Operating in Grease [Max] | 325 rpm |
| Operating Temperature [Min] | -4 °F |
| Speed [Max] | 1300 rpm |
| Operating in Oil [Max] | 1300 rpm |
| Fillet Radius | 3 mm |
| O.D. | 280 mm |
| Static Load Rating | 3070000 N |
| Precision Rating | JIS, Class 0 |
| Weight | 8.844 LB |
| EAN or UPC | 4549557000805 |

