- 17 mm Inside Diameter
- Copper or Brass Material
| Dynamic Load Rating | 11400 N |
| Inside Diameter B | 30 mm |
| Material | Copper or Brass |
| Row Type | Single |
| Static Load Rating | 28600 N |
| Operating Temperature [Min] | -4 °F |
| I.D. | 17 mm |
| Operating in Grease [Max] | 3250 rpm |
| Operating in Oil [Max] | 13000 rpm |
| Series | AZK |
| Rolling Element Material | Cylindrical Roller |
| Operating Temperature [Max] | 248 °F |
| Weight | 0.022 LB |
| EAN or UPC | 4549557000263 |

