- 20 mm Inside Diameter
- Copper or Brass Material
| Operating in Grease [Max] | 2750 rpm |
| Rolling Element Material | Cylindrical Roller |
| Row Type | Single |
| Operating in Oil [Max] | 11000 rpm |
| Operating Temperature [Min] | -4 °F |
| Inside Diameter B | 35 mm |
| Series | AZK |
| Operating Temperature [Max] | 248 °F |
| I.D. | 20 mm |
| Material | Copper or Brass |
| Dynamic Load Rating | 19000 N |
| Static Load Rating | 48700 N |
| Weight | 0.039 LB |
| EAN or UPC | 4549557000270 |

