IKO International Inc.
AZK22029022
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105122963
- 220 mm Inside Diameter
- Copper or Brass Material
| Operating in Grease [Max] | 325 rpm |
| Bearing Type | Thrust |
| Row Type | Single |
| O.D. | 290 mm |
| Style | Thrust Bearing |
| Rolling Element Material | Cylindrical Roller |
| Precision Rating | JIS, Class 0 |
| Inside Diameter B | 290 mm |
| Dynamic Load Rating | 557000 N |
| Type | Thrust Roller Bearings |
| Thrust Direction | Bi-Directional |
| Static Load Rating | 2530000 N |
| I.D. | 220 mm |
| Material | Copper or Brass |
| Fillet Radius | 2 mm |
| Operating Temperature [Max] | 248 °F |
| Speed [Max] | 1300 rpm |
| Operating Temperature [Min] | -4 °F |
| Series | AZK |
| Operating in Oil [Max] | 1300 rpm |
| Weight | 9.416 LB |
| EAN or UPC | 4549557000867 |
