IKO International Inc.
AZK24031524
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105112129
- 240 mm Inside Diameter
- Copper or Brass Material
| Inside Diameter B | 315 mm |
| Operating in Grease [Max] | 275 rpm |
| Material | Copper or Brass |
| O.D. | 315 mm |
| Series | AZK |
| Bearing Type | Thrust |
| Row Type | Single |
| Speed [Max] | 1100 rpm |
| Fillet Radius | 2 mm |
| Operating Temperature [Max] | 248 °F |
| Style | Thrust Bearing |
| Type | Thrust Roller Bearings |
| Operating Temperature [Min] | -4 °F |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| I.D. | 240 mm |
| Rolling Element Material | Cylindrical Roller |
| Operating in Oil [Max] | 1100 rpm |
| Static Load Rating | 3250000 N |
| Dynamic Load Rating | 695000 N |
| Weight | 12.144 LB |
| EAN or UPC | 4549557000874 |
