IKO International Inc.
AZK26042030
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105119877
- 260 mm Inside Diameter
- Copper or Brass Material
| Operating in Grease [Max] | 225 rpm |
| O.D. | 420 mm |
| Operating in Oil [Max] | 900 rpm |
| Series | AZK |
| Operating Temperature [Max] | 248 °F |
| Type | Thrust Roller Bearings |
| Precision Rating | JIS, Class 0 |
| Fillet Radius | 5 mm |
| Rolling Element Material | Cylindrical Roller |
| Inside Diameter B | 420 mm |
| Dynamic Load Rating | 1430000 N |
| Static Load Rating | 7490000 N |
| Speed [Max] | 900 rpm |
| Thrust Direction | Bi-Directional |
| I.D. | 260 mm |
| Row Type | Single |
| Bearing Type | Thrust |
| Material | Copper or Brass |
| Operating Temperature [Min] | -4 °F |
| Style | Thrust Bearing |
| Weight | 40.04 LB |
| EAN or UPC | 4549557000898 |
