- 30 mm Inside Diameter
- Copper or Brass Material
| Rolling Element Material | Cylindrical Roller |
| Row Type | Single |
| Operating in Grease [Max] | 2000 rpm |
| Speed [Max] | 8000 rpm |
| Series | AZK |
| Operating Temperature [Min] | -4 °F |
| O.D. | 47 mm |
| Style | Thrust Bearing |
| Static Load Rating | 81000 N |
| Inside Diameter B | 47 mm |
| Thrust Direction | Bi-Directional |
| Operating Temperature [Max] | 248 °F |
| Operating in Oil [Max] | 8000 rpm |
| Material | Copper or Brass |
| Dynamic Load Rating | 27400 N |
| Type | Thrust Roller Bearings |
| Precision Rating | JIS, Class 0 |
| Fillet Radius | 0.6 mm |
| I.D. | 30 mm |
| Bearing Type | Thrust |
| Weight | 0.068 LB |
| EAN or UPC | 4549557000294 |

