IKO International Inc.
AZK35525
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #104445824
- 35 mm Inside Diameter
- Copper or Brass Material
| Series | AZK |
| Static Load Rating | 91100 N |
| Speed [Max] | 7000 rpm |
| Rolling Element Material | Cylindrical Roller |
| Material | Copper or Brass |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| Operating Temperature [Min] | -4 °F |
| Operating in Grease [Max] | 1750 rpm |
| Row Type | Single |
| Bearing Type | Thrust |
| Operating Temperature [Max] | 248 °F |
| Inside Diameter B | 52 mm |
| Dynamic Load Rating | 29100 N |
| Operating in Oil [Max] | 7000 rpm |
| O.D. | 52 mm |
| I.D. | 35 mm |
| Type | Thrust Roller Bearings |
| Style | Thrust Bearing |
| Fillet Radius | 0.6 mm |
| Weight | 0.079 LB |
| EAN or UPC | 4549557000317 |
