- 35 mm Inside Diameter
- Copper or Brass Material
| Rolling Element Material | Cylindrical Roller |
| Operating Temperature [Min] | -4 °F |
| Row Type | Single |
| Dynamic Load Rating | 47900 N |
| Static Load Rating | 135000 N |
| I.D. | 35 mm |
| Operating in Oil [Max] | 6500 rpm |
| Operating Temperature [Max] | 248 °F |
| Inside Diameter B | 62 mm |
| Operating in Grease [Max] | 1625 rpm |
| Material | Copper or Brass |
| Series | AZK |
| Weight | 0.215 LB |
| EAN or UPC | 4549557000324 |

