- 45 mm Inside Diameter
- Copper or Brass Material
| Inside Diameter B | 73 mm |
| Fillet Radius | 1 mm |
| Type | Thrust Roller Bearings |
| Style | Thrust Bearing |
| Series | AZK |
| Operating in Grease [Max] | 1250 rpm |
| Precision Rating | JIS, Class 0 |
| I.D. | 45 mm |
| Bearing Type | Thrust |
| Rolling Element Material | Cylindrical Roller |
| Material | Copper or Brass |
| Operating Temperature [Max] | 248 °F |
| Dynamic Load Rating | 75700 N |
| Static Load Rating | 227000 N |
| Thrust Direction | Bi-Directional |
| O.D. | 73 mm |
| Row Type | Single |
| Operating Temperature [Min] | -4 °F |
| Speed [Max] | 5000 rpm |
| Operating in Oil [Max] | 5000 rpm |
| Weight | 0.316 LB |
| EAN or UPC | 4549557000362 |

