IKO International Inc.
AZK559011
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #105112646
- 55 mm Inside Diameter
- Copper or Brass Material
| Type | Thrust Roller Bearings |
| Rolling Element Material | Cylindrical Roller |
| O.D. | 90 mm |
| Row Type | Single |
| Speed [Max] | 4000 rpm |
| Style | Thrust Bearing |
| Series | AZK |
| Operating Temperature [Max] | 248 °F |
| Bearing Type | Thrust |
| Operating in Grease [Max] | 1000 rpm |
| Dynamic Load Rating | 108000 N |
| Fillet Radius | 1 mm |
| Inside Diameter B | 90 mm |
| Static Load Rating | 332000 N |
| Thrust Direction | Bi-Directional |
| Precision Rating | JIS, Class 0 |
| Operating in Oil [Max] | 4000 rpm |
| Material | Copper or Brass |
| I.D. | 55 mm |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.605 LB |
| EAN or UPC | 4549557000409 |
