- 60 mm Inside Diameter
- Copper or Brass Material
| Dynamic Load Rating | 64600 N |
| Series | AZK |
| Inside Diameter B | 85 mm |
| Material | Copper or Brass |
| Operating Temperature [Min] | -4 °F |
| Operating in Grease [Max] | 1000 rpm |
| I.D. | 60 mm |
| Operating Temperature [Max] | 248 °F |
| Operating in Oil [Max] | 4000 rpm |
| Row Type | Single |
| Static Load Rating | 224000 N |
| Rolling Element Material | Cylindrical Roller |
| Weight | 0.297 LB |
| EAN or UPC | 4549557000416 |

