IKO International Inc.
AZK7014010
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105117612
- 70 mm Inside Diameter
- Copper or Brass Material
| O.D. | 140 mm |
| Operating in Oil [Max] | 3000 rpm |
| Rolling Element Material | Cylindrical Roller |
| Operating in Grease [Max] | 750 rpm |
| Series | AZK |
| Type | Thrust Roller Bearings |
| Thrust Direction | Bi-Directional |
| Fillet Radius | 1.1 mm |
| Style | Thrust Bearing |
| Inside Diameter B | 140 mm |
| Row Type | Single |
| Precision Rating | JIS, Class 0 |
| Dynamic Load Rating | 169000 N |
| Operating Temperature [Min] | -4 °F |
| Material | Copper or Brass |
| I.D. | 70 mm |
| Speed [Max] | 3000 rpm |
| Operating Temperature [Max] | 248 °F |
| Bearing Type | Thrust |
| Static Load Rating | 713000 N |
| Weight | 1.958 LB |
| EAN or UPC | 4549557000485 |
