- 80 mm Inside Diameter
- Copper or Brass Material
| Rolling Element Material | Cylindrical Roller |
| Operating in Grease [Max] | 750 rpm |
| Dynamic Load Rating | 74500 N |
| Material | Copper or Brass |
| Series | AZK |
| Static Load Rating | 292000 N |
| Operating in Oil [Max] | 3000 rpm |
| Operating Temperature [Min] | -4 °F |
| I.D. | 80 mm |
| Inside Diameter B | 105 mm |
| Operating Temperature [Max] | 248 °F |
| Row Type | Single |
| Weight | 0.376 LB |
| EAN or UPC | 4549557000515 |

