IKO International Inc.
BA1014ZOH
BA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #101694243
- 5/8 in Inside Diameter
- 13/16 in Outside Diameter
- Chromium Molybdenum Steel Material
| Static Load Rating | 17500 N |
| Operating in Oil [Max] | 25000 rpm |
| O.D. | 13/16 in |
| Overall Width | 0.875 in |
| Rolling Element Material | SUJ2 |
| Precision Class | JIS, Class 0 |
| Duty | Normal-Duty |
| Material | Chromium Molybdenum Steel |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Operating in Grease [Max] | 15000 rpm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Operating Temperature [Min] | -4 °F |
| Roller Type | Roller |
| Dynamic Load Rating | 10700 N |
| I.D. | 5/8 in |
| Operating Temperature [Max] | 248 °F |
| Row Type | Single |
| Retainer Material | Low Carbon Steel |
| Operating RPM (Oil) [Max] | 25000 rpm |
| Operating RPM (Grease) [Max] | 15000 rpm |
| Series | BA |
| Roller Material | SUJ2 |
| Limiting Speed - Oil | 25000 rpm |
| Lubrication Hole | Oil Hole |
| Duty Type | Normal |
| Limiting Speed - Grease | 15000 rpm |
| Weight | 0.033 LB |
| EAN or UPC | 4549557001277 |
