IKO International Inc.
BA1210ZOH
BA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #101820299
- 3/4 in Inside Diameter
- 1 in Outside Diameter
- Chromium Molybdenum Steel Material
| Temperature Range [Min] | -4 °F |
| Duty | Normal-Duty |
| Limiting Speed - Oil | 20000 rpm |
| I.D. | 3/4 in |
| Operating RPM (Oil) [Max] | 20000 rpm |
| Static Load Rating | 13200 N |
| Row Type | Single |
| Temperature Range [Max] | 248 °F |
| Precision Class | JIS, Class 0 |
| Roller Type | Roller |
| Operating RPM (Grease) [Max] | 12000 rpm |
| O.D. | 1 in |
| Duty Type | Normal |
| Operating in Grease [Max] | 12000 rpm |
| Material | Chromium Molybdenum Steel |
| Overall Width | 0.625 in |
| Rolling Element Material | SUJ2 |
| Limiting Speed - Grease | 12000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Operating Temperature [Max] | 248 °F |
| Operating in Oil [Max] | 20000 rpm |
| Dynamic Load Rating | 9500 N |
| Roller Material | SUJ2 |
| Series | BA |
| Lubrication Hole | Oil Hole |
| Retainer Material | Low Carbon Steel |
| Operating Temperature [Min] | -4 °F |
| No. of Rows | Single |
| Weight | 0.037 LB |
| EAN or UPC | 4549557001352 |
