IKO International Inc.
BA1414ZOH
BA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #105112648
- 7/8 in Inside Diameter
- 1 1/8 in Outside Diameter
- Chromium Molybdenum Steel Material
| Limiting Speed - Oil | 18000 rpm |
| Dynamic Load Rating | 15300 N |
| Lubrication Hole | Oil Hole |
| Retainer Material | Low Carbon Steel |
| Operating Temperature [Max] | 248 °F |
| Operating RPM (Grease) [Max] | 10800 rpm |
| Temperature Range [Max] | 248 °F |
| Precision Class | JIS, Class 0 |
| O.D. | 1 1/8 in |
| Roller Type | Roller |
| Operating RPM (Oil) [Max] | 18000 rpm |
| Temperature Range [Min] | -4 °F |
| Roller Material | SUJ2 |
| Static Load Rating | 25500 N |
| Series | BA |
| Overall Width | 0.875 in |
| Operating in Oil [Max] | 18000 rpm |
| I.D. | 7/8 in |
| No. of Rows | Single |
| Rolling Element Material | SUJ2 |
| Limiting Speed - Grease | 10800 rpm |
| Duty | Normal-Duty |
| Duty Type | Normal |
| Operating Temperature [Min] | -4 °F |
| Material | Chromium Molybdenum Steel |
| Operating in Grease [Max] | 10800 rpm |
| Row Type | Single |
| Bearing Type | Drawn Cup Bearing |
| Weight | 0.059 LB |
| EAN or UPC | 4549557001505 |
