IKO International Inc.
BA1418ZOH
BA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #105119879
- 7/8 in Inside Diameter
- 1 1/8 in Outside Diameter
- Chromium Molybdenum Steel Material
| Retainer Material | Low Carbon Steel |
| Operating Temperature [Max] | 248 °F |
| Operating RPM (Oil) [Max] | 18000 rpm |
| Operating Temperature [Min] | -4 °F |
| Row Type | Single |
| Temperature Range [Min] | -4 °F |
| Duty Type | Normal |
| Overall Width | 1.125 in |
| Roller Type | Roller |
| Series | BA |
| Limiting Speed - Grease | 10800 rpm |
| Static Load Rating | 35600 N |
| Bearing Type | Drawn Cup Bearing |
| Operating in Grease [Max] | 10800 rpm |
| Lubrication Hole | Oil Hole |
| I.D. | 7/8 in |
| Temperature Range [Max] | 248 °F |
| Rolling Element Material | SUJ2 |
| No. of Rows | Single |
| Duty | Normal-Duty |
| Operating RPM (Grease) [Max] | 10800 rpm |
| Operating in Oil [Max] | 18000 rpm |
| O.D. | 1 1/8 in |
| Roller Material | SUJ2 |
| Dynamic Load Rating | 19800 N |
| Limiting Speed - Oil | 18000 rpm |
| Precision Class | JIS, Class 0 |
| Material | Chromium Molybdenum Steel |
| Weight | 0.075 LB |
| EAN or UPC | 4549557001529 |
