- 15/16 in Inside Diameter
- 1 3/16 in Outside Diameter
- Chromium Molybdenum Steel Material
| Overall Width | 1 in |
| Material | Chromium Molybdenum Steel |
| Operating in Oil [Max] | 16000 rpm |
| Limiting Speed - Oil | 16000 rpm |
| Duty | Normal-Duty |
| I.D. | 15/16 in |
| Series | BA |
| Operating RPM (Grease) [Max] | 9600 rpm |
| Temperature Range [Min] | -4 °F |
| O.D. | 1 3/16 in |
| Duty Type | Normal |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Grease | 9600 rpm |
| Operating Temperature [Max] | 248 °F |
| Row Type | Single |
| Precision Class | JIS, Class 0 |
| No. of Rows | Single |
| Static Load Rating | 34300 N |
| Roller Type | Roller |
| Retainer Material | Low Carbon Steel |
| Roller Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Rolling Element Material | SUJ2 |
| Lubrication Hole | Oil Hole |
| Dynamic Load Rating | 18900 N |
| Operating RPM (Oil) [Max] | 16000 rpm |
| Operating in Grease [Max] | 9600 rpm |
| Weight | 0.072 LB |
| EAN or UPC | 4549557001567 |

