IKO International Inc.
BA96ZOH
BA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #105123389
- 9/16 in Inside Diameter
- 3/4 in Outside Diameter
- Chromium Molybdenum Steel Material
| Retainer Material | Low Carbon Steel |
| Roller Type | Roller |
| Row Type | Single |
| O.D. | 3/4 in |
| Bearing Type | Drawn Cup Bearing |
| Static Load Rating | 4560 N |
| Operating in Grease [Max] | 18000 rpm |
| Dynamic Load Rating | 3850 N |
| Duty | Normal-Duty |
| Operating RPM (Oil) [Max] | 30000 rpm |
| Lubrication Hole | Oil Hole |
| Material | Chromium Molybdenum Steel |
| Series | BA |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Overall Width | 0.375 in |
| Operating RPM (Grease) [Max] | 18000 rpm |
| Operating Temperature [Max] | 248 °F |
| Limiting Speed - Grease | 18000 rpm |
| Operating Temperature [Min] | -4 °F |
| I.D. | 9/16 in |
| Precision Class | JIS, Class 0 |
| Rolling Element Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Roller Material | SUJ2 |
| Duty Type | Normal |
| Limiting Speed - Oil | 30000 rpm |
| Operating in Oil [Max] | 30000 rpm |
| Weight | 0.012 LB |
| EAN or UPC | 4549557001178 |
