IKO International Inc.
BHA108ZOH
BHA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #103739771
- 5/8 in Inside Diameter
- 7/8 in Outside Diameter
- Chromium Molybdenum Steel Material
| Dynamic Load Rating | 6680 N |
| Material | Chromium Molybdenum Steel |
| Roller Material | SUJ2 |
| Lubrication Hole | Oil Hole |
| O.D. | 7/8 in |
| Rolling Element Material | SUJ2 |
| Operating in Oil [Max] | 25000 rpm |
| Duty Type | Heavy |
| I.D. | 5/8 in |
| Static Load Rating | 8020 N |
| Bearing Type | Drawn Cup Bearing |
| Temperature Range [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Operating RPM (Oil) [Max] | 25000 rpm |
| Roller Type | Roller |
| Row Type | Single |
| Operating Temperature [Max] | 248 °F |
| Series | BHA |
| Operating in Grease [Max] | 15000 rpm |
| Retainer Material | Low Carbon Steel |
| Precision Class | JIS, Class 0 |
| Limiting Speed - Grease | 15000 rpm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Overall Width | 0.5 in |
| Operating RPM (Grease) [Max] | 15000 rpm |
| Duty | Heavy-Duty |
| Limiting Speed - Oil | 25000 rpm |
| Weight | 0.027 LB |
| EAN or UPC | 4549557003295 |
