- 13/16 in Inside Diameter
- 1 1/8 in Outside Diameter
- Chromium Molybdenum Steel Material
| Temperature Range [Min] | -4 °F |
| Operating RPM (Oil) [Max] | 19000 rpm |
| Static Load Rating | 24400 N |
| Operating in Oil [Max] | 19000 rpm |
| I.D. | 13/16 in |
| Roller Type | Roller |
| Overall Width | 0.75 in |
| Operating RPM (Grease) [Max] | 11400 rpm |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| Dynamic Load Rating | 17300 N |
| Roller Material | SUJ2 |
| Duty Type | Heavy |
| Limiting Speed - Oil | 19000 rpm |
| Lubrication Hole | Oil Hole |
| Series | BHA |
| Temperature Range [Max] | 248 °F |
| Precision Class | JIS, Class 0 |
| Material | Chromium Molybdenum Steel |
| No. of Rows | Single |
| Rolling Element Material | SUJ2 |
| Row Type | Single |
| O.D. | 1 1/8 in |
| Operating in Grease [Max] | 11400 rpm |
| Duty | Heavy-Duty |
| Operating Temperature [Min] | -4 °F |
| Limiting Speed - Grease | 11400 rpm |
| Operating Temperature [Max] | 248 °F |
| Weight | 0.062 LB |
| EAN or UPC | 4549557003370 |

