- 5/16 in Inside Diameter
- 9/16 in Outside Diameter
- Chromium Molybdenum Steel Material
| Lubrication Hole | Oil Hole |
| Operating Temperature [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Material | Chromium Molybdenum Steel |
| Rolling Element Material | SUJ2 |
| Roller Material | SUJ2 |
| No. of Rows | Single |
| Operating in Grease [Max] | 27000 rpm |
| Series | BHA |
| Dynamic Load Rating | 4150 N |
| Precision Class | JIS, Class 0 |
| Limiting Speed - Oil | 45000 rpm |
| O.D. | 9/16 in |
| Roller Type | Roller |
| I.D. | 5/16 in |
| Bearing Type | Drawn Cup Bearing |
| Operating RPM (Grease) [Max] | 27000 rpm |
| Operating Temperature [Max] | 248 °F |
| Duty Type | Heavy |
| Limiting Speed - Grease | 27000 rpm |
| Overall Width | 0.438 in |
| Operating RPM (Oil) [Max] | 45000 rpm |
| Retainer Material | Low Carbon Steel |
| Temperature Range [Min] | -4 °F |
| Operating in Oil [Max] | 45000 rpm |
| Row Type | Single |
| Duty | Heavy-Duty |
| Static Load Rating | 3730 N |
| Weight | 0.013 LB |
| EAN or UPC | 4549557003202 |

