IKO International Inc.
BR101816UU
BR Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101696267
- 5/8 in Inside Diameter
- 1 1/8 in Outside Diameter
- High Carbon Chrome Steel Material
| I.D. | 5/8 in |
| Retainer Material | Steel |
| Operating Temperature [Min] | -4 °F |
| Temperature Range [Min] | -4 °F |
| Material | High Carbon Chrome Steel |
| Closure (Seal) Type | 2 Seals |
| Retainer Type | Steel |
| Relubricatable | Yes |
| Outer Diameter (in) | 1 1/8 in |
| Operating in Grease [Max] | 12000 rpm |
| Rolling Element Material | SUJ2 |
| Operating Temperature [Max] | 248 °F |
| No. of Rows | Single |
| Roller Type | Roller |
| Seal Type | Double Seal |
| Static Load Rating | 20000 N |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 18300 N |
| Temperature Range [Max] | 248 °F |
| Overall Width | 1 in |
| Row Type | Single |
| Lubrication Hole | Oil Hole |
| Limiting Speed - Grease | 12000 rpm |
| Precision Class | JIS, Class 0 |
| Overall Width (in) | 1 in |
| Contact Angle | 1.125 in |
| O.D. | 1 1/8 in |
| Load Rating UOM | N |
| Enclosure | Two Seals |
| Series | BR |
| Weight | 0.14 LB |
| EAN or UPC | 4549557003837 |
