IKO International Inc.
BR243320
BR Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #100740025
- 1 1/2 in Inside Diameter
- 2 1/16 in Outside Diameter
- High Carbon Chrome Steel Material
| Operating Temperature [Max] | 248 °F |
| Rolling Element Material | SUJ2 |
| Limiting Speed - Oil | 11000 rpm |
| Row Type | Single |
| Retainer Type | Steel |
| Operating in Grease [Max] | 6600 rpm |
| Material | High Carbon Chrome Steel |
| Retainer Material | Steel |
| Lubrication Hole | Oil Hole |
| Roller Type | Roller |
| Contact Angle | 2.063 in |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Operating in Oil [Max] | 11000 rpm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 1 1/4 in |
| Dynamic Load Rating | 54200 N |
| O.D. | 2 1/16 in |
| I.D. | 1 1/2 in |
| Series | BR |
| Outer Diameter (in) | 2 1/16 in |
| Relubricatable | Yes |
| Precision Class | JIS, Class 0 |
| Overall Width (in) | 1 1/4 in |
| Static Load Rating | 88200 N |
| Closure (Seal) Type | N/A |
| Operating Temperature [Min] | -4 °F |
| Load Rating UOM | N |
| Limiting Speed - Grease | 6600 rpm |
| Weight | 0.411 LB |
| EAN or UPC | 4549557004094 |
