IKO International Inc.
BR283720
BR Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #100740042
- 1 3/4 in Inside Diameter
- 2 5/16 in Outside Diameter
- High Carbon Chrome Steel Material
| Limiting Speed - Grease | 5400 rpm |
| Material | High Carbon Chrome Steel |
| Retainer Type | Steel |
| Static Load Rating | 103000 N |
| Roller Type | Roller |
| Lubrication Hole | Oil Hole |
| Bearing Type | Needle Roller |
| Operating in Oil [Max] | 9000 rpm |
| Closure (Seal) Type | N/A |
| Contact Angle | 2.313 in |
| No. of Rows | Single |
| Overall Width | 1 1/4 in |
| Retainer Material | Steel |
| Outer Diameter (in) | 2 5/16 in |
| Limiting Speed - Oil | 9000 rpm |
| Precision Class | JIS, Class 0 |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Row Type | Single |
| Operating in Grease [Max] | 5400 rpm |
| Operating Temperature [Min] | -4 °F |
| Series | BR |
| Overall Width (in) | 1 1/4 in |
| O.D. | 2 5/16 in |
| Relubricatable | Yes |
| Dynamic Load Rating | 58900 N |
| Operating Temperature [Max] | 248 °F |
| Load Rating UOM | N |
| Rolling Element Material | SUJ2 |
| I.D. | 1 3/4 in |
| Weight | 0.473 LB |
| EAN or UPC | 4549557004162 |
