IKO International Inc.
BR486028UU
BR Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101340705
- 3 in Inside Diameter
- 3 3/4 in Outside Diameter
- High Carbon Chrome Steel Material
| Operating Temperature [Min] | -4 °F |
| Row Type | Single |
| O.D. | 3 3/4 in |
| I.D. | 3 in |
| Retainer Type | Steel |
| Static Load Rating | 211000 N |
| Contact Angle | 3.75 in |
| Closure (Seal) Type | 2 Seals |
| Overall Width | 1 3/4 in |
| Limiting Speed - Grease | 2500 rpm |
| Load Rating UOM | N |
| Precision Class | JIS, Class 0 |
| Series | BR |
| Overall Width (in) | 1 3/4 in |
| Bearing Type | Needle Roller |
| Rolling Element Material | SUJ2 |
| Operating Temperature [Max] | 248 °F |
| Roller Type | Roller |
| Relubricatable | Yes |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Lubrication Hole | Oil Hole |
| Seal Type | Double Seal |
| Dynamic Load Rating | 105000 N |
| Enclosure | Two Seals |
| Retainer Material | Steel |
| Outer Diameter (in) | 3 3/4 in |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 248 °F |
| Operating in Grease [Max] | 2500 rpm |
| Weight | 1.287 LB |
| EAN or UPC | 4549557004353 |
