IKO International Inc.
BSP1035SL
BSP Series Stainless Steel Precision Linear Slide Unit
Item #103118968
- Stainless Steel Bearing Material
- BSP Series
| Dynamic Load Rating | 398 N |
| Rail Length | 35 mm |
| Nominal Size | 10 mm |
| Static Load Rating | 194 N |
| Type | Precision Linear Slide Unit |
| Stroke Length [Max] | 26 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Series | BSP |
| Preload | Standard |
| Retainer Material | Synthetic Resin |
| Overall Width | 10 mm |
| Assembly Height | 6 mm |
| Slide Unit Overall Length | 35 mm |
| Slide Unit Mounting Bolt Spacing | 25 mm |
| Operating Temperature [Max] | 248 °F |
| Retainer Type | Cage |
| Bearing Material | Stainless Steel |
| Weight | 0.019 LB |
| EAN or UPC | 4549557004650 |
