IKO International Inc.
BSP1530SL
BSP Series Stainless Steel Precision Linear Slide Unit
Item #104931409
- Stainless Steel Bearing Material
- BSP Series
| Static Load Rating | 194 N |
| Nominal Size | 15 mm |
| Type | Precision Linear Slide Unit |
| Dynamic Load Rating | 395 N |
| Rail Length | 30 mm |
| Slide Unit Overall Length | 30 mm |
| Retainer Material | Synthetic Resin |
| Bearing Material | Stainless Steel |
| No.of Mounting Holes on Slide Unit | 2 |
| Retainer Type | Cage |
| Preload | Standard |
| Series | BSP |
| Operating Temperature [Max] | 248 °F |
| Slide Unit Mounting Bolt Spacing | 14 mm |
| Stroke Length [Max] | 22 mm |
| Assembly Height | 8 mm |
| Overall Width | 15 mm |
| Weight | 0.024 LB |
| EAN or UPC | 4549557004698 |
