IKO International Inc.
BSP25100SL
BSP Series Stainless Steel Precision Linear Slide Unit
Item #116092572
- Stainless Steel Bearing Material
- BSP Series
| Nominal Size | 25 mm |
| Static Load Rating | 992 N |
| Type | Precision Linear Slide Unit |
| Rail Length | 100 mm |
| Dynamic Load Rating | 1410 N |
| Series | BSP |
| Stroke Length [Max] | 63 mm |
| Retainer Material | Synthetic Resin |
| Retainer Type | Cage |
| Operating Temperature [Max] | 248 °F |
| Bearing Material | Stainless Steel |
| Overall Width | 25 mm |
| Slide Unit Mounting Bolt Spacing | 60 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Slide Unit Overall Length | 100 mm |
| Assembly Height | 10 mm |
| Preload | Standard |
| Weight | 0.167 LB |
| EAN or UPC | 4549557004957 |
