IKO International Inc.
BSP2550SL
BSP Series Stainless Steel Precision Linear Slide Unit
Item #102214043
- Stainless Steel Bearing Material
- BSP Series
| Type | Precision Linear Slide Unit |
| Nominal Size | 25 mm |
| Static Load Rating | 496 N |
| Rail Length | 50 mm |
| Dynamic Load Rating | 866 N |
| Preload | Standard |
| Slide Unit Overall Length | 50 mm |
| Retainer Material | Synthetic Resin |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 248 °F |
| Series | BSP |
| Overall Width | 25 mm |
| Stroke Length [Max] | 26 mm |
| Assembly Height | 10 mm |
| Retainer Type | Cage |
| No.of Mounting Holes on Slide Unit | 2 |
| Slide Unit Mounting Bolt Spacing | 34 mm |
| Weight | 0.083 LB |
| EAN or UPC | 4549557004872 |
