IKO International Inc.
BSP2560SLT1
BSP Series Stainless Steel Precision Linear Slide Unit
Item #116092576
- Stainless Steel Bearing Material
- BSP Series
| Dynamic Load Rating | 998 N |
| Operating Temperature [Max] | 248 °F |
| Assembly Height | 10 mm |
| Bearing Material | Stainless Steel |
| Retainer Material | Synthetic Resin |
| Preload | Light |
| Overall Width | 25 mm |
| Stroke Length [Max] | 32 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Slide Unit Overall Length | 60 mm |
| Retainer Type | Cage |
| Static Load Rating | 606 N |
| Series | BSP |
| Slide Unit Mounting Bolt Spacing | 40 mm |
| Weight | 0.1 LB |
| EAN or UPC | 4549557004902 |
