IKO International Inc.
BSP2570SLT1
BSP Series Stainless Steel Precision Linear Slide Unit
Item #116092578
- Stainless Steel Bearing Material
- BSP Series
| Slide Unit Overall Length | 70 mm |
| Operating Temperature [Max] | 248 °F |
| Assembly Height | 10 mm |
| Slide Unit Mounting Bolt Spacing | 45 mm |
| Overall Width | 25 mm |
| Preload | Light |
| Dynamic Load Rating | 1120 N |
| Retainer Type | Cage |
| No.of Mounting Holes on Slide Unit | 2 |
| Series | BSP |
| Retainer Material | Synthetic Resin |
| Static Load Rating | 717 N |
| Bearing Material | Stainless Steel |
| Stroke Length [Max] | 40 mm |
| Weight | 0.116 LB |
| EAN or UPC | 4549557004926 |
