IKO International Inc.
BSP715SL
BSP Series Stainless Steel Precision Linear Slide Unit
Item #102402279
- Stainless Steel Bearing Material
- BSP Series
| Dynamic Load Rating | 93.3 N |
| Nominal Size | 7 mm |
| Rail Length | 15 mm |
| Type | Precision Linear Slide Unit |
| Static Load Rating | 42 N |
| Preload | Standard |
| Series | BSP |
| Assembly Height | 4 mm |
| Slide Unit Overall Length | 15 mm |
| Stroke Length [Max] | 9 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Retainer Material | Synthetic Resin |
| Operating Temperature [Max] | 248 °F |
| Retainer Type | Cage |
| Overall Width | 7 mm |
| Slide Unit Mounting Bolt Spacing | 5 mm |
| Bearing Material | Stainless Steel |
| Weight | 0.005 LB |
| EAN or UPC | 4549557004551 |
