IKO International Inc.
BSP730SL
BSP Series Stainless Steel Precision Linear Slide Unit
Item #116092584
- Stainless Steel Bearing Material
- BSP Series
| Static Load Rating | 98 N |
| Rail Length | 30 mm |
| Type | Precision Linear Slide Unit |
| Dynamic Load Rating | 170 N |
| Nominal Size | 7 mm |
| Slide Unit Mounting Bolt Spacing | 20 mm |
| Bearing Material | Stainless Steel |
| Retainer Type | Cage |
| Operating Temperature [Max] | 248 °F |
| Series | BSP |
| Slide Unit Overall Length | 30 mm |
| Stroke Length [Max] | 18 mm |
| Preload | Standard |
| No.of Mounting Holes on Slide Unit | 2 |
| Overall Width | 7 mm |
| Assembly Height | 4 mm |
| Retainer Material | Synthetic Resin |
| Weight | 0.009 LB |
| EAN or UPC | 4549557004599 |
