IKO International Inc.
BSPG1245SL
BSPG Series Stainless Steel Built-in Rack and Pinion Type Slide Unit
Item #113076509
- 7.6 mm Rail Width
- Stainless Steel Bearing Material
- BSPG Series
| Dynamic Load Rating | 350 N |
| Rail Length | 45 mm |
| Static Load Rating | 219 N |
| Type | Precision Linear Slide Unit |
| Nominal Size | 12 mm |
| Rail Width | 7.6 mm |
| Slide Unit Mounting Bolt Spacing | 34 mm |
| Stroke Length [Max] | 34 mm |
| Retainer Type | Cage |
| Preload | Standard |
| Retainer Material | Synthetic Resin |
| Overall Width | 12 mm |
| Assembly Height | 6 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Series | BSPG |
| Operating Temperature [Max] | 248 °F |
| Slide Unit Overall Length | 45 mm |
| Bearing Material | Stainless Steel |
| Weight | 0.026 LB |
| EAN or UPC | 4549557005039 |
