IKO International Inc.
BSPG1540SL
BSPG Series Stainless Steel Built-in Rack and Pinion Type Slide Unit
Item #110709168
- 9.6 mm Rail Width
- Stainless Steel Bearing Material
- BSPG Series
| Nominal Size | 15 mm |
| Static Load Rating | 311 N |
| Rail Length | 40 mm |
| Rail Width | 9.6 mm |
| Type | Precision Linear Slide Unit |
| Dynamic Load Rating | 550 N |
| Preload | Standard |
| Assembly Height | 8 mm |
| Operating Temperature [Max] | 248 °F |
| Retainer Material | Synthetic Resin |
| Slide Unit Overall Length | 40 mm |
| Series | BSPG |
| Bearing Material | Stainless Steel |
| No.of Mounting Holes on Slide Unit | 2 |
| Overall Width | 15 mm |
| Slide Unit Mounting Bolt Spacing | 24 mm |
| Retainer Type | Cage |
| Stroke Length [Max] | 24 mm |
| Weight | 0.035 LB |
| EAN or UPC | 4549557005053 |
