IKO International Inc.
BSPG2070SL
BSPG Series Stainless Steel Built-in Rack and Pinion Type Slide Unit
Item #116092600
- 13.8 mm Rail Width
- Stainless Steel Bearing Material
- BSPG Series
| Static Load Rating | 717 N |
| Rail Length | 70 mm |
| Dynamic Load Rating | 1120 N |
| Type | Precision Linear Slide Unit |
| Nominal Size | 20 mm |
| Rail Width | 13.8 mm |
| Series | BSPG |
| Bearing Material | Stainless Steel |
| Retainer Material | Synthetic Resin |
| Slide Unit Overall Length | 70 mm |
| Operating Temperature [Max] | 248 °F |
| Slide Unit Mounting Bolt Spacing | 45 mm |
| Stroke Length [Max] | 40 mm |
| Overall Width | 20 mm |
| Retainer Type | Cage |
| Preload | Standard |
| Assembly Height | 10 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Weight | 0.098 LB |
| EAN or UPC | 4549557005176 |
